Croc Lock Clamping Station - BAT7061991

Order Code: ZT4037459S

£159.99 Inc VAT (20%)


Description

The Batavia CROC LOCK Clamping Station is ideal for a wide variety of applications, such as: holding doors, fences, wood, ceiling boards, bikes, metal, automotive components, etc. This portable work/clamping CROC LOCK system provides a powerful clamping system, with a strength of up to 1000kg, meaning that there is as much and as little clamping force needed for the used material. The foot operated clamping system keeps both hands free. A lock knob provides quick release. With 2 operating positions; by turning the clamp rail around (180°) you can create a larger clamping position, holding items up to 95.6cm wide. CROC LOCK's tripod base features foot pads that provide added stability on uneven surfaces. It's quick and easy to assemble and quickly folded away for storage/transportation. With carry handles for easy transportation. Specification: Working Height: 875mm. Size: Standing: 1010 x 1060 x 875mm, Folded: 797 x 302 x 325mm. Jaw Size: 205 x 80mm. Clamping Range: 0-956mm. Clamping Force: 1000kg. Max. Load: 150kg. Weight: 19kg.

See full description
Specifications for Croc Lock Clamping Station - BAT7061991
  • Type
    Workbench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome