3 Drawer Colourful Storage Cabinet Tower Dresser Chest Organiser Unit Home

Order Code: ZT3352729S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

MULTI-COLOUR DESIGN: The storage drawers are in different shades for a contrasting look to stand out. Helps bring a new lease of life into your home.HANDY DRAWERS: All equally sized, keeps the space clean, tidy and organised. Cut-out groove handles of the dresser to open and close easily.MDF STRUCTURE: A solid chest of draws which is durable. Water-resistant paint all over for a smooth and slightly protective finish.FOUR LEGS: Keeps drawer unit balanced. DIMENSIONS: 90.5H x 35L x 28Wcm (5-drawer cabinet) 58H x 35L x 28Wcm (3-drawer cabinet) Drawer: 10.5H x 25.5W x 22Dcm.MAXIMUM LOAD 35KG (5-drawer cabinet) /25KG (3-drawer cabinet) ASSEMBLY REQUIRED.

See full description
Specifications for 3 Drawer Colourful Storage Cabinet Tower Dresser Chest Organiser Unit Home
  • Material
    MDF
  • Product Type
    Storage Cabinet
  • Drawer Dimensions
    10.5H x 25.5W x 22acm
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome