0
1
2
3

3 Drawers Narrow Shoe Cabinet 18 Pairs Shoe Storage Cupboard with 3 Flip Doors

Order Code: ZT4184576S

£109.99 Inc VAT (20%)


Description

Three drawers: Shoe storage unit stores up to 18 pairs of footwear. Great for personal and shared use. Flat top for extra holding room. Maximum shoe size: UK man 10.Inner adjustable shelf: Each drawer has a shelf which can be set to two different positions. Fit in larger sized shoes when required.Sturdy: MDF frame with a particle board body - this slim shoe cabinet is suitable for everyday use. Natural finish - leave how it is or customise your own way.Anti-tipping straps included: Attach this shoe storage cabinet securely to a wall for safely.Dimensions: 118H x 70W x 24Dcm. Maximum load 40kg. Assembly required.

See full description
Specifications for 3 Drawers Narrow Shoe Cabinet 18 Pairs Shoe Storage Cupboard with 3 Flip Doors
  • Product Type
    Shoe Cabinet
  • Number of Drawers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome