5-Drawer Lockable Steel Tool Storage Cabinet w/Wheels Handle 2 Keys Black

Order Code: ZT3352699S

£153.99 Inc VAT (20%)


Description

FIVE-TIER: Features three small and two big drawers - lots of room for storing and organising your tools, equipment and other hardware for easy access.FOUR WHEELS: Allows cabinet to be moved around easily, with a side handle to push and pull. Two wheels can be locked to keep unit safely in place.STEEL FRAME: A solid construction which provides reliable use every day in your garage or workshop. EVA MATS: Placed in each drawer, helps absorb oils and stains to prolong the chest’s lifespan.LOCKABLE: Keeps all drawers securely closed when you're away. Two keys included. DIMENSIONS: 82.5H x 61.5L x 33Wcm.MAXIMUM LOAD: LARGE DRAWER 20KG. SMALL DRAWER: 10KG.

See full description
Specifications for 5-Drawer Lockable Steel Tool Storage Cabinet w/Wheels Handle 2 Keys Black
  • Material
    Steel
  • Colour
    Black
  • Product Type
    Tool Storage Cabinet
  • Number of Drawers
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome