Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Modular Drawer Cabinets
5 Drawer Tower Unit - Grey
By Deflecto
Order Code:
ZT4780930S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/storage-and-handling/modular-drawer-cabinets/5-drawer-tower-unit-grey/p/ZT4780930S
Add to quotation
View all Modular Drawer Cabinets
Description
Simple functional storage for papers and files.
Specifications
Specifications for 5 Drawer Tower Unit - Grey
Number of Drawers
4 Drawer Set
Material
Polystyrene
Dimensions (W x D x H)
290x403x337mm
Colour
Grey
Product Type
Drawer Sets
Weight
2.88kg
Paper Size
A4+
Drawer Colour
Grey
Stackable
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome