Add-on Drawer Unit, Height 175mm, 1 Drawer, Light Grey/Gentian Blue

Order Code: ZT2725375S

£549.99 Inc VAT (20%)


Description

Add-on drawer unit, height 175 mm, 1 drawer, light grey/gentian blue. Supplied = assembled. Height = 175 mm. Width = 440 mm. Depth = 600 mm. Max. drawer load = 35 kg. Number of drawers = 1 pcs. Drawer height = 1x150 mm. Drawer extension = 90%. Body colour = light grey RAL 7035. Front colour = gentian blue. Material = sheet steel, powder coated. Drawer guide = gliding guide. Lock type = central locking. Internal drawer dimensions = 390x560 mm. Drawers on precision slide rails, 90 % extendable. Max. load 35 kg each. Internal dims. WxD 390 x 560 mm. Central locking. Please note: a base container 545 mm high or a mobile pedestal cannot be fitted/pushed underneath if the work table is equipped with a shelf (accessory)

See full description
Specifications for Add-on Drawer Unit, Height 175mm, 1 Drawer, Light Grey/Gentian Blue
  • Material
    Sheet Steel, Powder Coated
  • Number of Drawers
    1
  • Supplied
    Assembled
  • Drawer Load Capacity
    35kg
  • Depth
    600mm
  • Height
    175mm
  • Width
    440mm
  • Lock Type
    Central Locking
  • Drawer Extension
    90%
  • Drawer Guide
    Gliding Guide
  • Internal Drawer Dimensions
    390x560mm
  • Drawer Height
    1x150mm
  • Front Colour
    Gentian Blue
  • Body Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome