Black Edition Top Hutch and 2 Drawer Riser 1549mm

Order Code: ZT5535005S

£1,999.99 Inc VAT (20%)


Description

Use as part of a complete garage storage system. All heavy-duty steel construction and manufactured with steel inner walls for extra strength and durability. Two heavy-duty riser drawers with 45mm ball-bearing drawer slides provide superior performance, suitable for heavier loads. Full height rear locking mechanism locks smooth running soft close drawers in place. Each drawer features stylish black anodized heavy-duty drawer pulls plus pre-cut non-slip liners. Textured industrial powder coated finish. Hutch style topchest features gas struts, single full-length powder coated shelf and pegboard back for easy tool storage. Pegboard is compatible with all Sealey TTS hooks. Hutch is supplied with a power strip (4 x 230V, 2 x 5V 2.4A USB sockets) which can be easily installed to suit user, and also features LED lights. Hutch and riser drawer set supplied together. Only for use with Sealey AP6215BE 1549mm Mobile Trolley. Supplied with two folding keys. Extra assistance must be provided at the delivery point to help its safe delivery, delivered on wooden pallet.

See full description
Specifications for Black Edition Top Hutch and 2 Drawer Riser 1549mm
  • MFR Part No.
    AP6203BE
  • Weight
    111kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome