Bookcase Modern Bookshelf Display Cabinet Cube Storage Unit for Home Office836-367

Order Code: ZT3351041S

£50.99 Inc VAT (20%)


Description

LARGE STORAGE SPACE: Comes with 7 compartments of two different size for storing books, magazines, toys, photo frames, CDs etc. You can also have a large countertop for flower vase and other decorations.SOLID CONSTRUCTION: Made of quality particleboard panel, this bookcase is sturdy and durable for daily use. Each tier of this bookcase can hold up to 5kg.DECORATIVE YET FUNCTIONAL: This cube unit can be used as a book cabinet in a study or a storage cabinet in your living room, office, etc. Industrial design and clean lines make it a great addition to your house.ANTI-TOPPLING DESIGN: Equipped with an anti-toppling device on the back to add extra stability and ensure the safety of use.DIMENSION: Overall Dimension: 50W x 24D x 106H cm, Weight Capacity: 40kg (overall) , 5kg (shelf) Assembly required.

See full description
Specifications for Bookcase Modern Bookshelf Display Cabinet Cube Storage Unit for Home Office836-367
  • Product Type
    Bookcase
  • Number of Compartments
    7
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome