Chest of 5 Drawers Sideboard Cabinet Storage Unit Bedroom Wood w/Black Metal

Order Code: ZT3349109S

£129.99 Inc VAT (20%)


Description

SPACIOUS: Features two small top drawers and three larger drawers, great for keeping your home organised and tidy. UNIQUE DESIGN: Zigzag design of chest of draws adds an interesting touch to your furniture collection.STURDY CONSTRUCTION: Made from a blend of MDF and particleboard, the draws for bedroom is durable and reliable for your daily use.ELEVATED BASE: Made from metal to keep storage drawers stable and sturdy, helping to prevent daily damage. ANTI-TIP: Stops drawer unit from falling over, great for homes with children and pets.DIMENSIONS: 110H x 80L x 39.5W. Large drawer inner: 11H x 72L x 28.5Wcm. Small drawer inner: 11H x 33W x 28.5Dcm. Base height: 18cm.MAXIMUM WEIGHT CAPACITY 40KG. ASSEMBLY REQUIRED.

See full description
Specifications for Chest of 5 Drawers Sideboard Cabinet Storage Unit Bedroom Wood w/Black Metal
  • Number of Drawers
    5
  • Base Height
    18cm
  • Assembly Required
    Required
  • Maximum Weight Capacity
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome