Chest of Drawers 6-Drawer Dresser Storage Cabinet W/Handle White and Brown

Order Code: ZT3350270S

£149.99 Inc VAT (20%)


Description

Six storage drawers: Chest of draws has plenty of space for keeping clothing stored and organised. Ideal for tees, trousers, tops, shorts, underwear and more.Wide and low shape: The drawer chest is great for rooms with low ceilings, the elongated design makes the most of your space.Scandinavian-style: Wood-effect outer with white panels create a simple and on-trend dresser. Structure is made from durable particle board, with supportive wooden legs.Anti-tipping straps: Attach this draws for bedroom to the wall so it doesn't tip forwards. Safe around children and pets.Dimensions: 76H x 120W x 40Dcm. Maximum load 60kg. Assembly required.

See full description
Specifications for Chest of Drawers 6-Drawer Dresser Storage Cabinet W/Handle White and Brown
  • Product Type
    Chest of Drawers
  • Maximum Load
    60kg
  • Number of Drawers
    6
  • Colour
    White and Brown
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome