Chic Shoe Cabinet 4 Storage Units Wood Effect Top Entryway Living Room Furniture

Order Code: ZT3351791S

£64.99 Inc VAT (20%)


Description

Spacious shoe cabinet: Interior features four fixed compartments which each hold multiple pairs of shoes. Great for the whole family and even when guests come around, keeping your home tidy and clear of clutter.Top seat: Putting an end to bending and stooping, our shoe storage cabinet provides a seat to make putting on your shoes a lot easier. It's also a great place for dropping your work bag, or purse at the end of the day.Modern style: Stylish and minimal design in natural wood effect top and shell-shaped handles make this shoe cupboard looks great in plenty of different home styles. Suitable for your entryway, hallway and living room.Sturdy structure: This shoe storage bench is made of a quality MDF frame, making it stable and easy to maintain. With non-slip feet pads for balance, the shoe storage unit helps protect the floor from damage.Dimensions: 60H x 89.5W x 39.5Dcm. Inner storage cube: 24H x 39.5W x 32Dcm. Maximum load: 200 kg (total) , 150 kg (top) , 5 kg (shelf) Assembly required.

See full description
Specifications for Chic Shoe Cabinet 4 Storage Units Wood Effect Top Entryway Living Room Furniture
  • Style
    Modern
  • Product Type
    Shoe Cabinet
  • Number of Compartments
    4
  • Colour
    Natural Wood Effect
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome