Drawer Cupboard, 2 Drawers, 1 Door, Light Grey/Charcoal

Order Code: ZT2748182S

£799.99 Inc VAT (20%)


Description

Drawer cupboard, 2 drawers, 1 door, light grey/charcoal. Supplied = assembled. Height = 800 mm. Width = 650 mm. Depth = 650 mm. Number of drawers = 2 pcs. Drawer height = 2x100 mm. Body colour = light grey. Front colour = charcoal RAL 7016. Material = sheet steel. Internal drawer dimensions = 515x540 mm. Door height = 1x500 mm. System dimensions - can be ideally combined with other items from this series. Uniform colour scheme - timeless design. Fast delivery times for configurations required at short notice. Excellent price-performance ratio - purchase price redeemed quickly. Robust, powder coated steel construction. Body in light grey RAL 7035. Drawers on telescopic guides, 100% extendable. Max. load 80 kg each. Central locking. Cylinder lock with replaceable core incl. 2 keys. Everything here fits together Combine the drawer cupboards with storage cupboards, environmental cupboards or workbenches in this series. Uniform system dimensions and colours mean they complement each other perfectly.

See full description
Specifications for Drawer Cupboard, 2 Drawers, 1 Door, Light Grey/Charcoal
  • Number of Drawers
    2
  • Material
    Sheet Steel
  • Body Colour
    Light Grey
  • Door Height
    1x500mm
  • Height
    800mm
  • Width
    650mm
  • Supplied
    Assembled
  • Depth
    650mm
  • Drawer Height
    2x100mm
  • Front Colour
    Charcoal
  • Internal Drawer Dimensions
    515x540mm