Drawer Unit, Width 580mm, Height 620mm, 3 Drawers

Order Code: ZT2729492S

£1,339.99 Inc VAT (20%)


Description

Drawer unit, width 580 mm, height 620 mm, 3 drawers. Supplied = assembled. Height = 620 mm. Width = 580 mm. Depth = 650 mm. Max. drawer load = 100 kg. Number of drawers = 3 pcs. Drawer height = 3x180 mm. Drawer extension = 90%. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Lock type = central locking. Internal drawer dimensions = 490x560 mm. Suitable for RAU work tables/workstation systems. Welded on the right as standard - factory fitted only Body light grey RAL 7035. Fronts gentian blue RAL 5010. Overall width x depth 580 x 650 mm. Drawers Max. load 100 kg, 90% extension. Internal width x depth 490 x 560 mm. Central lock for drawers and doors. Welded onto the height adjustable work tables as standard on the right side. Factory fitted only Can only be ordered in combination with a RAU worktable

See full description
Specifications for Drawer Unit, Width 580mm, Height 620mm, 3 Drawers
  • Number of Drawers
    3
  • Supplied
    Assembled
  • Drawer Load Capacity
    100kg
  • Width
    580mm
  • Height
    620mm
  • Depth
    650mm
  • Lock Type
    Central Locking
  • Drawer Height
    3x180mm
  • Drawer Extension
    90%
  • Front Colour
    Gentian Blue
  • Internal Drawer Dimensions
    490x560mm
  • Body Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome