0
1
2

DWST08330-1 ToughSystem 2.0 3 X Drawer Unit

Order Code: ZT3949621S

£119.99 Inc VAT (20%)


Description

Dewalt DWST08330-1 ToughSystem 2.0 3 Drawer Unit: A Versatile and Durable Storage Solution
The Dewalt DWST08330-1 ToughSystem 2.0 3 Drawer Unit is a versatile and durable storage solution for your tools and accessories. It features three deep drawers that can hold a variety of items, and it is made from high-quality materials that can withstand the rigours of everyday use. The unit also features ball-bearing drawer slides for smooth operation, and it is compatible with other ToughSystem products for easy stacking and transport.

Features:
3 deep drawers for storing a variety of tools and accessories
Ball-bearing drawer slides for smooth operation
Compatible with other ToughSystem products
Made from high-quality materials for durability
Benefits:
The 3 deep drawers provide plenty of storage space for your tools and accessories
The ball-bearing drawer slides ensure smooth operation, even when the drawers are full
The compatibility with other ToughSystem products allows you to easily expand your storage system
The high-quality materials ensure durability and long-lasting performance
Applications:
The Dewalt DWST08330-1 ToughSystem 2.0 3 Drawer Unit is ideal for a variety of applications, including:

Construction
Manufacturing
Automotive repair
DIY projects
And more
Specification:​
Dimensions: 22.5 x 17.5 x 13.5 inches
Capacity: 25 l
Hinge Material: Metal Hinge
Latch Material: Plastic Latch
Product Handle Type: Carry Handle
Weight Capacity: 19.8kg
Product Weight: 9.34kg

See full description
Specifications for DWST08330-1 ToughSystem 2.0 3 X Drawer Unit
  • Product Type
    3 Drawer Unit
  • Number of Doors
    3
  • Capacity
    25 l
  • Weight Capacity
    19.8kg
  • Weight
    9.34kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome