Freestanding Kitchen Storage Cabinet W/Cupboard, Drawer, Open Counter, White

Freestanding Kitchen Storage Cabinet W/Cupboard, Drawer, Open Counter, White

Order Code: ZT3347245S

£64.99 Inc VAT (20%)


Description

Multi-storage: Kitchen storage cupboard features a top drawer, open middle compartment and a bottom cupboard with fixed shelf - plenty of varied storage.Simple design: White colour, with a wood effect top and black handles: kitchen storage unit is simple - a versatile piece.Sturdy: Made from particle board, this pantry cupboard is durable and sturdy.Anti-tipping straps: Attach this kitchen cabinet to a wall to keep it secure in place. Suitable for homes with children and pets.Dimensions: 130H x 60W x 30Dcm. Maximum load 40kg. Assembly required.

See full description
Specifications for Freestanding Kitchen Storage Cabinet W/Cupboard, Drawer, Open Counter, White
  • Product Type
    Kitchen Storage Cabinet
  • Depth
    30cm
  • Colour
    White
  • Number of Drawers
    1
  • Height
    130cm
  • Width
    60cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome