GXT5 192V External Battery Cabinet

Order Code: ZT1590078S

£1,999.99 Inc VAT (20%)


Description

Gxt5 192v Ext Battery Cabinet Gxt5-Ebc192vrt3u
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for GXT5 192V External Battery Cabinet
  • Height
    173mm
  • Width
    430mm
  • Weight
    57.6kg
  • Depth
    581mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome