Industrial Storage Cabinet with 3 Drawers and Handles Standing Unit Chest Brown

Order Code: ZT3349308S

£69.99 Inc VAT (20%)


Description

SPACIOUS: Featuring two small drawers and a large, the draws for bedroom gives you plenty of room to store and keep your room organised. Ideal for the bedroom, office and beyond.STURDY & DURABLE: Steel frame for a robust and reliable structure which keeps the chest of draws in shape. Particle board body is durable.INDUSTRIAL STYLE: Dark rustic colouring is on-trend and beautiful. Blends in easily with most room styles. ELEVATED BASE: Protects the bottom of drawer unit from potential damage.METAL HANDLES: Easy to open and close the storage drawers. DIMENSIONS: 76.5H x 39W x 40Dcm. Large drawer inner: 24H x 26.5W x 29Dcm.MAXIMUM LOAD 40KG. ASSEMBLY REQUIRED.

See full description
Specifications for Industrial Storage Cabinet with 3 Drawers and Handles Standing Unit Chest Brown
  • Colour
    Brown
  • Product Type
    Storage Cabinet
  • Number of Drawers
    3
  • Maximum Load
    40kg
  • Style
    Industrial
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome