0
1
2
3
4
5
6

Large Fire & Waterproof Security Chest MLKFHW40300

Order Code: ZT1288521P

£149.99 Inc VAT (20%)


Description

The Master Lock Large Fire & Waterproof Security Chest protects your family&rsquos most important documents (fits A4 paper size), media and valuables from fire and flood damage. Fire and water-resistant construction. UL/ETL verified 30 minutes fire protection for documents, official papers, as well as digital items (CD, USB sticks) up to 843C. ETL verified for water submersion to protect documents and other valuable items from flood damage. The digital lock keeps documents and valuables away from prying eyes and prevents the lid from opening in the event of a fire. It has a programmable digital combination 1 resettable combination + 1 Master combination (non programmable). Specification Exterior Dimensions (H x W x D) 35.9 x 42.1 x 35.1cm Interior Dimensions (H x W x D) 29.5 x 30.5 x 20.6cm Interior Volume 18.5L Power 1 x 9V Battery (not included) Weight 19.5kg

See full description
Specifications for Large Fire & Waterproof Security Chest MLKFHW40300
  • MFR Part No.
    FHW40300EURHRO
  • Type
    Fire & Water
  • Safe Type
    Fire & Water

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome