Mobile Workstation 10 Drawer
0
1
2
3
4
5
6
7
8
9

Mobile Workstation 10 Drawer

Order Code: ZT3141448SCopy

£1,839.99 Inc VAT (20%)


Description

• Heavy-duty steel construction and manufactured with steel inner walls for extra strength and durability.
• Fitted with four Ø125mm PP wheels with black chrome effect alloys, two fixed and two swivel with brakes.
• Rust and solvent resistant black crinkle effect finish with anodized black drawer and cupboard handles.
• Supplied with 25mm thick rubber wood worktop.
• 10 Soft close drawers on 45mm ball bearing slides, two cupboards and pegboard back panel.
• Drawers and cupboard fitted with cylinder locks and each supplied with two keys.
• Some simple assembly required.
• 5 Year Guarantee*.
• Model No. AP5210BE
• BUILT TO LAST - Heavy-duty steel construction and manufactured with steel inner walls for extra strength and durability.
• MOBILE - Fitted with four Ø125mm PP wheels with black chrome effect alloys, two fixed and two swivel with brakes.
• STYLISH - Rust and solvent resistant black crinkle effect finish with anodized black drawer and cupboard handles.
• WORKTOP - Supplied with 25mm thick rubber wood worktop.
• STORAGE - 10 Soft close drawers on 45mm ball bearing slides, two cupboard and pegboard back panel.
• SECURE - Drawers and cupboard fitted with cylinder locks and each supplied with two keys.
• Some simple assembly required.
• 5 Year Guarantee*.

See full description
Specifications for Mobile Workstation 10 Drawer
  • MFR Part No.
    AP5210BE
  • Weight
    192.8kg
  • Number of Drawers
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome