TWO DRAWERS: Lots of room for keeping all your bedtime essentials stored together. The flat table top of this chest of draws is perfect for an alarm clock, lamp and jewellery.BEAUTIFUL DESIGN: Curved structure is modern and sleek, in a clean white colour. Grey storage drawers provide a contrasting look to stand out in style.WOOD LEGS: Keeps the draws for bedroom balanced and steady. MDF forms the main structure, it is durable and sturdy.ANTI-TIPPING: Straps attach to wall, so the drawer unit doesn't fall forwards. DIMENSIONS: 58H x 39.8L x 38Wcm. Drawer inner: 12.5H x 31.7L x 28.7Wcm.MAXIMUM LOAD: Whole: 15kg. Drawer: 5kg. ASSEMBLY REQUIRED.