Push-Open Side Cabinet with 2 Drawer 2 Door Cabinet for Home Office Grey Black838-075

Order Code: ZT3352818S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£91.998%


Description

Glossy and matte combo: Do you still have a hard time deciding between a glossy and a matte cabinet? The bedroom storage unit combines the two for a sophisticated look that is effortless. In contrast to the matte finish on the front panels, the glossy finish on the top and side highlights the cabinet's outlines, enhancing the feel of light and space.Multiple storage compartments: Features two drawers and two cabinets, giving you plenty of room for keeping plates, boxes and more discreetly stored. Right storage cabinet features a three-level adjustable shelf.Push open: Simply one-click, and your drawers and cabinet doors of the sideboard for living room open themselves. Saves time and effort.Anti-tipping design: This living room cabinet features an anti-tipping strap and can be fixed to the wall to prevent it from tipping over. Dimensions: 74H x 79W x 36Dcm.Maximum load 50kg. Assembly required.

See full description
Specifications for Push-Open Side Cabinet with 2 Drawer 2 Door Cabinet for Home Office Grey Black838-075
  • Maximum Load
    50kg
  • Product Type
    Side Cabinet
  • Number of Drawers
    2
  • Colour
    Grey Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome