Push-Open Side Cabinet with 2 Drawer 2 Door Cabinet for Home Office White838-077CW

Order Code: ZT3352775S

£109.99 Inc VAT (20%)


Description

GLOSSY AND MATTE COMBO: Do you still have a hard time deciding between a glossy and a matte cabinet? The cabinet combines the two for a sophisticated look that is effortless. In contrast to the matte finish on the front panels, the glossy finish on the top and side highlights the cabinet's outlines, enhancing the feel of light and spaceMULTIPLE STORAGE COMPARTMENTS: Features two drawers, two cabinets and a flat table top, giving you plenty of room for keeping plates, boxes and more discreetly stored. Small cabinet features an three-level adjustable shelf.PUSH OPEN: Simply one-click, and your drawers and cabinet doors open themselves. Saves time and effort.ANTI-TIPPING DESIGN: This freestanding furniture features an anti-tipping strap and can be fixed to the wall to prevent it from tipping over. DIMENSIONS: 74H x 117W x 36Dcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Push-Open Side Cabinet with 2 Drawer 2 Door Cabinet for Home Office White838-077CW
  • Colour
    White
  • Maximum Load
    50kg
  • Number of Drawers
    2
  • Product Type
    Side Cabinet
  • Number of Shelves
    1
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome