Rattan Chest of Drawers 4-Drawer Dresser Storage Cabinet Bedroom, Wood Effect

Order Code: ZT3350298S

£119.99 Inc VAT (20%)


Description

Rattan weave panels: Featured in the middle of each drawer on this chest of drawers - adopts a cool and different look for your inside styling - a touch of the outdoors.Four drawers: A drawer chest which has plenty of room for keeping clothing and more stored. Organise folded tees, trousers, underwear with ease.Particle board structure: Storage drawers are durable - and reliable piece for everyday use. Natural wood-effect finish to mix well with other furniture.Anti-tipping straps: Attach this dresser to a wall, so it stands securely, with low risk of falling forwards.Dimensions: 95H x 80W x 35Dcm. Drawer inner: 9.8H x 71.9W x 28.8Dcm. Maximum load 40kg. Assembly required.

See full description
Specifications for Rattan Chest of Drawers 4-Drawer Dresser Storage Cabinet Bedroom, Wood Effect
  • Product Type
    Chest of Drawers
  • Number of Drawers
    4
  • Colour
    Wood Effect
  • Maximum Load
    40kg
  • Drawer Dimensions
    9.8H x 71.9W x 28.8acm
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome