Shoe Cabinet Shoe Rack with 3 Flip Drawers Adjustable for Hallway 12 - 18 Pairs

Order Code: ZT3352137S

£69.99 Inc VAT (20%)


Description

HOLDS 12-18 SHOE PAIRS: Three-drawer design of the hallway storage unit for lots of storage room, suitable for family homes or shared flats and houses with friends. Drawers tip open for easy access. Each tier can hold up to 6 pairs of leather shoes or 4 pairs of sneakers. (Max Shoe Size: 8 UK)RUSTIC LOOK: Two-tone brown wood-effect design is beautiful and suave. The slim shoe storage is easy to pair together with both wood and bold colourful furniture.STURDY: Made from particle board, the structure of this shoe cupboard is durable - suitable for everyday use. Smooth finish is nice to the touch. Anti-tipping hardware on back for safety.ADJUSTABLE: Shelf in each drawer fixes to three different positions. DIMENSIONS: 117.5H x 62.5L x 26Wcm.MAXIMUM LOAD 12KG. ASSEMBLY REQUIRED.

See full description
Specifications for Shoe Cabinet Shoe Rack with 3 Flip Drawers Adjustable for Hallway 12 - 18 Pairs
  • Number of Shelves
    3
  • Maximum Load
    12kg
  • Colour
    Brown
  • Product Type
    Shoe Cabinet
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome