0
1
2
3

Shoe Storage Cabinet with 3-tier Shelving Open Shelf & 6 Vents for Entryway

Order Code: ZT4184521S

£99.99 Inc VAT (20%)


Description

Three inner shelves: Shoe cabinet for entryway holds up to 12 shoe pairs, maximum size UK 9.5. Change one shelf level for larger/longer footwear.Unique pattern design: Chevron pattern on the doors of this shoe storage unit bring a subtle touch of character into your space. Gold tone details for elegance.Sturdy: MDF body of white shoe cabinet is durable. Powder coated steel base offers plenty of support for the upper.Anti-tipping straps: Attach shoe cupboard to wall for safety.Dimensions: 95H x 73W x 35Dcm. Maximum load 60kg. Assembly required.

See full description
Specifications for Shoe Storage Cabinet with 3-tier Shelving Open Shelf & 6 Vents for Entryway
  • Number of Shelves
    3
  • Maximum Load
    60kg
  • Colour
    White
  • Product Type
    Shoe Storage Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome