0
1
2
3

Slim Shoe Cabinet with 4 Flip Drawers Adjustable Shelves & 4 Vents White

Order Code: ZT4184489S

£133.99 Inc VAT (20%)


Description

Four flip drawers: Holds up to 16 pairs of shoes, maximum size: UK 9.5) Adjustable inner shelf for customised storage.Air vents: Four back holes to keep shoe cupboard ventilated.Steel legs: Powder coated for extra strength, supports shoe storage unit. Middle leg to extra balance.Anti-tipping straps: Attach white shoe cabinet to wall for safety in homes.Dimensions: 102H x 106W x 24Dcm. Maximum load 30kg. Assembly required.

See full description
Specifications for Slim Shoe Cabinet with 4 Flip Drawers Adjustable Shelves & 4 Vents White
  • Maximum Load
    30kg
  • Number of Drawers
    4
  • Product Type
    Shoe Cabinet
  • Colour
    White
  • Material
    Steel
  • Number of Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome