Slim Shoe Storage Cabinet with 3 Drawers and Adjustable Shelves for Hallway

Slim Shoe Storage Cabinet with 3 Drawers and Adjustable Shelves for Hallway

Order Code: ZT3352423S

£89.99 Inc VAT (20%)


Description

Three flip drawers, with adjustable shelves: Shoe storage cabinet holds up to 12 pairs of shoes in total. Each shelf is adjustable to two levels. Flat top for extra display and holding space.Slim, compact size: Great for standing in hallways, this narrow shoe cabinet fits into smaller places with ease.Sturdy: Made from particle board, this shoe storage unit is for everyday use. Pine wood feet keeps this slim shoe cabinet supported.Anti-tipping straps included: Attach this white shoe cabinet to a wall so it doesn't fall forwards.Dimensions: 122H x 70W x 23.5Dcm. Maximum load 30kg. Assembly required.

See full description
Specifications for Slim Shoe Storage Cabinet with 3 Drawers and Adjustable Shelves for Hallway
  • Number of Drawers
    3
  • Maximum Load
    30kg
  • Product Type
    Shoe Storage Cabinet
  • Colour
    White
  • Material
    Pine Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome