Storage Cabinet Chest of Drawers, 5-Drawer Dresser for Bedroom Living Room

Order Code: ZT3350103S

£79.99 Inc VAT (20%)


Description

FIVE DRAWER CHEST: Storage cabinet offers decent amount of storage for your clothing, accessories and beyond. Separate storage drawers make it easy to organise and categorise different clothing.MULTI-COLOUR DESIGN: Neutral green, grey, blue and white tones complement each other, storage cabinet offers a point of interest to any area it stands.STURDY: Made from MDF, this storage unit is hardwearing and durable - suitable for the everyday. Anti-tipping straps means this drawer unit stands securely attached to the wall.VERSATILE: Use all over the home and office - why not as a hallway storage unit, bedroom drawers or as unique office file storage.DIMENSIONS: 95.4H x 45L x 30Wcm. Drawer inner: 11H x 32W x 23.5Dcm. MAXIMUM LOAD: Whole: 30kg. Top: 10kg. Drawer: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Storage Cabinet Chest of Drawers, 5-Drawer Dresser for Bedroom Living Room
  • Number of Drawers
    5
  • Product Type
    Storage Cabinet
  • Material
    MDF
  • Colour
    Grey
    Green
    White
    Blue
  • Drawer Dimensions
    11H x 32W x 23.5acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome