Storage Cabinet with 3 Fabric Drawers and Display Shelves, Chest of Drawers

Order Code: ZT3347328S

£54.99 Inc VAT (20%)


Description

Three drawers: Living room cabinet has good amount of space for keeping items discreetly stored. Fabric drawers can folded away.Two top shelves: Extra room on top of cupboard for holding and displaying plenty.Steel frame: A strong frame for full support, this storage cabinet keeps itself in shape. Adjustable feet for balance.Industrial style: Dark rustic colourway is striking and stylish. Chest of drawers is easy to pair with other furniture or leave as an accent piece.Dimensions: 92H x 44W x 29Dcm. Drawer inner: 20H x 39.5W x 27.5Dcm. Maximum load: Drawer: 3kg. Top: 5kg. Middle shelf: 10kg. Assembly required.

See full description
Specifications for Storage Cabinet with 3 Fabric Drawers and Display Shelves, Chest of Drawers
  • Number of Drawers
    3
  • Product Type
    Storage Cabinet
  • Number of Shelves
    2
  • Colour
    Dark Rustic
  • Drawer Dimensions
    20H x 39.5W x 27.5acm
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome