Tall Style Free Standing Kitchen Storage Wooden Cabinet with Open Space

Order Code: ZT3347905S

£149.99 Inc VAT (20%)


Description

Simple and Stylish: Clean white colour and boxy shape looks makes this white storage cupboard great in any kitchen or living space. Spacious: This kitchen storage unit features three drawers, two cupboards and an open middle section, giving plenty of room to keep everything you need stored and organised. Three-level adjustable shelf in both cupboards. Sturdy Structure: Made from particle board, the free standing kitchen units is solid and durable for reliable everyday use. Easy to maintain. Multi-Functional: This kitchen storage cabinet can be used in different settings and scenes. It can be used not only as a kitchen larder cupboard, but also as a book case and side cabinet. Dimension: Overall Dimension: 80W x 39. 5D x 183. 5Hcm Weight Capacity: 80kg (total), 5kg (each shelf), 5kg (each drawer) .

See full description
Specifications for Tall Style Free Standing Kitchen Storage Wooden Cabinet with Open Space
  • Number of Drawers
    3
  • Colour
    White
  • Product Type
    Kitchen Storage Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome