Tipping Shoe Cabinet Hall Organizer with Flip Drawers for Entry Porch 16 Pairs

Order Code: ZT3352142S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Large capacity: This shoe cupboard has 2 flip doors and a top drawer with built-in handles for easy opening and taking out your shoes. Smooth countertop provide extra display space for keeping keys, bags and ornaments, etc.Adjustable shelf: 2-level adjustable and removable shelf in each tier suit for storing shoes of various sizes and types. Each tier can put 4 pairs and the white shoe cabinet can hold up to 16 pairs of shoes in total.Sturdy structure: Constructed of quality particleboard, the shoe storage unit ensures a solid unit for reliable everyday use. Anti-tipping design at the back of the slim shoe cabinet for adding safety and security.Elegant and modern: Pure white appearance delivers a sense of fashion and minimalist taste. The compact design of this narrow shoe cabinet meets the requirement of limited space, fits narrow hallway space.Overall Dimension: 70L x 29W x 92H cm. Assembly required.

See full description
Specifications for Tipping Shoe Cabinet Hall Organizer with Flip Drawers for Entry Porch 16 Pairs
  • Colour
    White
  • Number of Drawers
    1
  • Product Type
    Shoe Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome