0
1
2
3
4
5
6
7

Two Drawer Filing Cabinet Beech - KF74515

Order Code: ZT1549565S

£259.99 Inc VAT (20%)


Description

Designed for foolscap suspension files, this First 2 drawer filing cabinet features a robust frame with a contemporary beech finish and anti-tilt technology for secure filing. The 2 drawers are lockable for storing confidential files and have a capacity of 25kg each. This filing cabinet measures W465 x D600 x H710mm.
Filing cabinet with two drawers
Robust drawers are capable of storing up to 25kg each
Compatible with foolscap suspension files
Anti-tilt for secure filing
Lockable drawers for confidential files
Finish: Beech
Dimensions (WxDxH): 465x600x730mm

See full description
Specifications for Two Drawer Filing Cabinet Beech - KF74515
  • MFR Part No.
    KF74515
  • Weight
    25.28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome