Aluminium Combination Box, Mini Plus, Capacity 60 L, External LxWxH 600x400x330mm, Weight 4.5 Kg

Order Code: ZT2720687S

£379.99 Inc VAT (20%)


Description

Aluminium combination box, mini plus, capacity 60 l, external LxWxH 600x400x330 mm, weight 4.5 kg. Supplied = assembled. Capacity = 60 l. Material = aluminium. External length = 600 mm. External width = 400 mm. External height = 330 mm. Internal length = 550 mm. Internal width = 350 mm. Internal height = 310 mm. Weight = 4.5 kg. Material properties = dust and splash water protected. Colour = aluminium silver. Max. load = 40 kg. Handle type = 2 folding handles. Lockable, dust and splash water protected. Inherently stable and impact resistant with rim, lid and base profiles. Very sturdy. Not suitable for roller conveyors. Aluminium - Attractive and easy care - Corrosion resistant - Light and durable - Heat and cold resistant - Not sensitive to moisture - Odourless, hygienic - 100 % recyclable All specified max. loads apply with uniform load distribution.

See full description
Specifications for Aluminium Combination Box, Mini Plus, Capacity 60 L, External LxWxH 600x400x330mm, Weight 4.5 Kg
  • Material
    Aluminium
  • Colour
    Aluminium Silver
  • Material Properties
    Dust and Splash Water Protected
  • Supplied
    Assembled
  • Capacity
    60L
  • Weight
    4.5kg
  • Internal Length
    550mm
  • Internal Height
    310mm
  • External Height
    330mm
  • External Width
    400mm
  • External Length
    600mm
  • Internal Width
    350mm
  • Load Capacity
    40kg
  • Handle Type
    2 Folding Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome