Insert Ladder Foot, Plastic, Black, LxW 73 X 25mm

Order Code: ZT2737149S

£39.99 Inc VAT (20%)


Description

Insert ladder foot, plastic, black, LxW 73 x 25 mm. Supplied = assembled. Category = ladders and scaffolding. Product type = shoes. Material = plastic. Colour = black. Width = 25 mm. Length = 73 mm.

Specifications for Insert Ladder Foot, Plastic, Black, LxW 73 X 25mm
  • Product Type
    Shoes
  • Material
    Plastic
  • Colour
    Black
  • Supplied
    Assembled
  • Length
    73mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome