Outside Ladder Foot, 42 X 25mm, Rubber

Order Code: ZT2736173S

£41.99 Inc VAT (20%)


Description

Outside ladder foot, 42 x 25 mm, rubber. Supplied = assembled. Category = ladders and scaffolding. Product type = shoes. Material = PVC. Colour = black. Width = 25 mm. Length = 42 mm.

Specifications for Outside Ladder Foot, 42 X 25mm, Rubber
  • Product Type
    Shoes
  • Material
    PVC
  • Colour
    Black
  • Length
    42mm
  • Width
    25mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome