Teletower

Order Code: ZT1218526P

£1,199.99 Inc VAT (20%)


Description

The World's First Telescopic Mobile Scaffold Tower

• The telescopic mechanism allows the platform to be adjusted to seven different heights, from 0.33 m to 2.00 m (corresponds to working heights of 2.33 m to 4.00 m).
• Large aluminium platform (1.4 x 0.7 m) with floor opening.
• Can be fully set up in 3 minutes, helping you save time and manpower
• Easy to transport – can even fit inside a small van.
• Can be operated by just one person.
• Integrated stabilisers with five adjustable positions, and swivel castors with brake.
• Incl. toeboards as well as integrated hand and knee rails.
• Meets the requirements of EN 1004.

See full description
Specifications for Teletower
  • Working Height
    4m
  • Platform Height
    2m
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome