Pallet Racking Beams, 1 Pair, LxWxH 2700 X 50 X 120mm

Order Code: ZT2698515S

£699.99 Inc VAT (20%)


Description

Pallet racking beams, 1 pair, LxWxH 2700 x 50 x 120 mm. Supplied = flat pack. Material = steel. Max. load per pair = 3000 kg. Cross beam length = 2700 mm. Cross beam height = 120 mm. Cross beam width = 50 mm. Colour = pure orange RAL 2004. Product type = pallet racking support beams. High level of stability due to closed box profiles. Flexible use: beams are height adjustable without screws in increments of 70 mm. Incl. lift-out protection. Beam in pure orange RAL 2004 with welded three finger clamps. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Pallet Racking Beams, 1 Pair, LxWxH 2700 X 50 X 120mm
  • Colour
    Reseda Green
  • Material
    Steel
  • Supplied
    Flat Pack
  • Product Type
    Pallet Racking Support Beams
  • Cross Beam Width
    50mm
  • Load Per Pair
    3000kg
  • Cross Beam Height
    120mm
  • Cross Beam Length
    2700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome