Pallet Racking, Complete Shelf Unit, HxWxD 3365 X 5700 X 1100mm

Order Code: ZT2698093S

£2,599.99 Inc VAT (20%)


Description

Pallet racking, complete shelf unit, HxWxD 3365 x 5700 x 1100 mm. Supplied = flat pack. Shelf unit type = complete shelf unit. Max. shelf load = 3000 kg. Max. bay load = 6000 kg. Overall height = 3365 mm. Overall depth = 1100 mm. Cross beam length = 2700 mm. Height of uprights = 3360 mm. Depth of uprights = 1100 mm. Colour of uprights = gentian blue RAL 5010. Cross beam colour = pure orange RAL 2004. Material = steel. Scope of delivery = 3 pairs of uprights, 4 pairs of 2700 mm beams. Overall width = 5700 mm. Product type = pallet racks. Heavy duty pallet racking for storing pallets lengthwise. Beams suitable for versatile use and adjustable in increments of 70 mm. Individually extendable with matching extension shelf units. Heavy duty pallet racking for storing pallets lengthwise. Beams suitable for versatile use and adjustable in increments of 70 mm. Incl. bolt anchors for anchoring to the floor. Supplied complete with load capacity notices. 3 upright frames HxD 3360 x 1100 mm, upright profiles in gentian blue RAL 5010 and with zinc plated cross braces. 4 pairs of beams, length 2700 mm in pure orange RAL 2004. Incl. bolt anchors. If the pallet racking is to be installed in an earthquake zone, custom made models featuring custom dimensions must be ordered and delivered. Spacers are required when installed for use from both sides. Supplied flat pack - easy self-assembly. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Pallet Racking, Complete Shelf Unit, HxWxD 3365 X 5700 X 1100mm
  • Material
    Steel
  • Product Type
    Pallet Racks
  • Supplied
    Flat Pack
  • Load Capacity
    6000kg
  • Overall Width
    5700mm
  • Overall Depth
    1100mm
  • Overall Height
    3365mm
  • Colour of Uprights
    Gentian Blue
  • Cross Beam Colour
    Pure Orange
  • Shelf Capacity
    3000kg
  • Height of Uprights
    3360mm
  • Shelf Type
    Complete Shelf Unit
  • Cross Beam Length
    2700mm
  • Depth of Uprights
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome