Pallet Racking Upright Frame Steel Height 3000 mm Upright Frame WxD 76 x 1100 mm

Order Code: ZT4130693S

£469.99 Inc VAT (20%)


Description

Pallet racking upright frame, steel, height 3000 mm, upright frame WxD 76 x 1100 mm. Supplied = flat pack. Material = steel. Overall height = 3000 mm. Colour = traffic blue RAL 5017, zinc plated. Max. load = 7620 kg. Width of uprights = 76 mm. Depth of uprights = 1100 mm. Adjustment grid = 50 mm. Product type = pallet racking upright frames. Height adjustment of the rails possible in increments of 50 mm. Structural analysis in accordance with the new EN 15512:2020. Particularly rigid due to cross braces in the upright frames.

See full description
Specifications for Pallet Racking Upright Frame Steel Height 3000 mm Upright Frame WxD 76 x 1100 mm
  • Height
    3000mm
  • Width
    76mm
  • Finish
    Zinc Plated
  • Depth
    1100mm
  • Material
    Steel
  • Colour
    Traffic Blue RAL 5017

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome