Pallet Racking Upright, Pre-Assembled, Height 2730mm, Depth 1100mm

Order Code: ZT2698341S

£629.99 Inc VAT (20%)


Description

Pallet racking upright, pre-assembled, height 2730 mm, depth 1100 mm. Supplied = assembled. Material = steel. Overall height = 2730 mm. Colour = gentian blue RAL 5010, zinc plated. Height of uprights = 2730 mm. Depth of uprights = 1100 mm. Adjustment grid = 70 mm. Product type = pallet racking upright frames. Pre-assembled and ready for immediate use. 70 mm adjustment grid. Slotted profiles that allow the beams to be hooked in individually. Incl. bolt anchors. Static calculation in accordance with the EN 15512 standard. High quality, torsion resistant upright frames for pallet racking made of steel with upright profiles in gentian blue RAL 5010 and zinc plated cross braces. If the pallet racking is to be installed in an earthquake zone, custom made models featuring custom dimensions must be ordered and delivered. Delivered partially assembled - easy final assembly. The specified max. loads are for even load distribution.

See full description
Specifications for Pallet Racking Upright, Pre-Assembled, Height 2730mm, Depth 1100mm
  • Colour
    Light Grey
  • Material
    Steel
  • Supplied
    Assembled
  • Product Type
    Pallet Racking Upright Frames
  • Overall Height
    2730mm
  • Depth of Uprights
    1100mm
  • Height of Uprights
    2730mm
  • Adjustment Grid
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome