Pallet Racking Upright, Pre-Assembled, Height 3360mm, Depth 750mm

Order Code: ZT2698389S

£699.99 Inc VAT (20%)


Description

Pallet racking upright, pre-assembled, height 3360 mm, depth 750 mm. Supplied = assembled. Material = steel. Overall height = 3360 mm. Colour = gentian blue RAL 5010, zinc plated. Height of uprights = 3360 mm. Depth of uprights = 750 mm. Adjustment grid = 70 mm. Product type = pallet racking upright frames. Pre-assembled and ready for immediate use. 70 mm adjustment grid. Slotted profiles that allow the beams to be hooked in individually. Incl. bolt anchors. Static calculation in accordance with the EN 15512 standard. High quality, torsion resistant upright frames for pallet racking made of steel with upright profiles in gentian blue RAL 5010 and zinc plated cross braces. If the pallet racking is to be installed in an earthquake zone, custom made models featuring custom dimensions must be ordered and delivered. Delivered partially assembled - easy final assembly. The specified max. loads are for even load distribution.

See full description
Specifications for Pallet Racking Upright, Pre-Assembled, Height 3360mm, Depth 750mm
  • Material
    Steel
  • Colour
    Traffic Blue
  • Supplied
    Assembled
  • Product Type
    Pallet Racking Upright Frames
  • Overall Height
    3360mm
  • Adjustment Grid
    70mm
  • Height of Uprights
    3360mm
  • Depth of Uprights
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome