Pallet Racking Upright, Pre-Assembled, Height 5250mm, Depth 900mm

Order Code: ZT2698528S

£899.99 Inc VAT (20%)


Description

Pallet racking upright, pre-assembled, height 5250 mm, depth 900 mm. Supplied = assembled. Material = steel. Overall height = 5250 mm. Colour = gentian blue RAL 5010, zinc plated. Height of uprights = 5250 mm. Depth of uprights = 900 mm. Adjustment grid = 70 mm. Product type = pallet racking upright frames. Pre-assembled and ready for immediate use. 70 mm adjustment grid. Slotted profiles that allow the beams to be hooked in individually. Incl. bolt anchors. Static calculation in accordance with the EN 15512 standard. High quality, torsion resistant upright frames for pallet racking made of steel with upright profiles in gentian blue RAL 5010 and zinc plated cross braces. If the pallet racking is to be installed in an earthquake zone, custom made models featuring custom dimensions must be ordered and delivered. Delivered partially assembled - easy final assembly. The specified max. loads are for even load distribution.

See full description
Specifications for Pallet Racking Upright, Pre-Assembled, Height 5250mm, Depth 900mm
  • Colour
    Traffic Blue
  • Material
    Steel
  • Supplied
    Assembled
  • Product Type
    Pallet Racking Upright Frames
  • Overall Height
    5250mm
  • Depth of Uprights
    900mm
  • Height of Uprights
    5250mm
  • Adjustment Grid
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome