Shelf For Pallet Shelf Unit, Sheet Steel Panel, For Beam Length 1825mm, Shelf Unit Depth 750mm

Order Code: ZT2687968S

£499.99 Inc VAT (20%)


Description

Shelf for pallet shelf unit, sheet steel panel, for beam length 1825 mm, shelf unit depth 750 mm. Supplied = flat pack. For depth = 750 mm. Shelf design = complete shelves, without beams. Material = sheet steel, galvanised. Max. load = 2400 kg. Shelf thickness = 1.5 mm. For beam length = 1825 mm. Product type = accessories for pallet racking. For storing items without pallets. The specified maximum loads must always be considered together with the max. upright load and max. bay load of the pallet racking units, and are applicable for evenly distributed loads. Segment width 300 mm, material thickness 1.5 mm, height 40 mm. Raised front edge as stop. 6 segments. The prices stated do not include the cost of beams. Please specify the support profile when ordering. Segment width 300 mm, material thickness 1.5 mm, height 40 mm. Raised front edge as stop. 6 segments.

See full description
Specifications for Shelf For Pallet Shelf Unit, Sheet Steel Panel, For Beam Length 1825mm, Shelf Unit Depth 750mm
  • Material
    Sheet Steel, Galvanised
  • Supplied
    Flat Pack
  • Load Capacity
    2400kg
  • Product Type
    Accessories for Pallet Racking
  • For Depth
    750mm
  • Shelf Thickness
    1.5mm
  • For Beam Length
    1825mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome