Track Wheel, For Display Pallet Lifter, 80 X 70mm

Order Code: ZT2743057S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Track wheel, for display pallet lifter, 80 x 70 mm. Supplied = assembled. Category = transport equipment and trolleys. Product type = wheel sets. Material = polyurethane. Width = 70 mm. Diameter = 80 mm.

Specifications for Track Wheel, For Display Pallet Lifter, 80 X 70mm
  • Product Type
    Wheel Sets
  • Supplied
    Assembled
  • Material
    Polyurethane
  • Diameter
    80mm
  • Width
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome