1200kg Rough Terrain Pallet Truck

Order Code: ZT1172304P

£1,999.99 Inc VAT (20%)


Description

1200kg Rough Terrain Pallet Truck is ideal for applications with undulating surfaces. Large pneumatic tyres wheels.

Maximum load capacity of 1200 kg, an inside straddle width 1277 mm and fitted with adjustable forks, the Rough Terrain will handle most pallets and is perfect for use in garden centres, farmyards and on building sites.

1200 kg capacity
450 mm load centre
1605 mm overall width
1277 mm inside straddle width
1375 mm overall length
860 mm fork length
212 - 735 mm adjustable fork spread
100 mm individual fork width
63 mm lowered fork height
233 mm lift height
550 x 132 mm front load wheel diameter
265 x 80 mm steering wheel diameter

See full description
Specifications for 1200kg Rough Terrain Pallet Truck
  • Fork Length
    860mm
  • Overall Length
    1375mm
  • Steering Wheel Diameter
    265 x 80mm
  • Lift Height
    233mm
  • Overall Width
    1605mm
  • Lowered Fork Height
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome