1500kg Fully Electric Lithium Powered Pallet Truck, 680 X 1000mm Forks

1500kg Fully Electric Lithium Powered Pallet Truck, 680 X 1000mm Forks

Order Code: ZT3490220S

£3,799.99 Inc VAT (20%)
£3,999.995% off


Description

Capacity 1500kg.Powered drive and lift.Powerful 24V 30Ah Li-Ion plug in/out battery, with a reliable 0.75kW DC motor.Integrated battery management for optimal charging.2.5h rapid charge from flat (7% in 10 mins.) .Rugged metal battery housing.Integrated 230Vac plug-in charger with UK plug.Tiller includes lift/lower switches, variable forward/reverse speed control, master key switch and battery indicator.Crawl speed control switch for accurate positioning.1330mm turning radius.Floating stabiliser wheels.Driving speed 4.5km/h.Forks W x L: 680 x 1000mm, arm width 150mm.Fork lift height 80 - 115mm.Weight 160kg (inc. battery) .Overall L x W x H: 1400 x 695 x 1170mm (inc. handle) .It is recommended that this item is stored indoors in a dry secure area to optimise its lifetime use.

See full description
Specifications for 1500kg Fully Electric Lithium Powered Pallet Truck, 680 X 1000mm Forks
  • Material
    Metal
  • Capacity
    1500kg
  • Fork Dimensions
    680 x 1000mm
  • Product Type
    Pallet Truck
  • Weight
    160kg (inc. battery)
  • Driving Speed
    4.5km/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome