Hand Pallet Truck 685x1220mm 2500kg Yellow (Fork Length 1220mm) - 328200

Order Code: ZT4178419S

£799.99 Inc VAT (20%)


Description

Getting your materials from A to B is half of the job, and using this hand pallet truck will make it just that bit easier. The fork lift truck is constructed from high quality heavy duty materials and features a fork lift mechanism that can be lifted and lowered between 84mm and 200mm. Each fork measures 160mm in width and 1220mm in length, with a total width of 685mm. The truck features nylon steering wheels and nylon rear rollers which make it easily manoeuvrable.
Heavy duty 2.5 tonne pallet truck
Includes nylon steering wheels and single nylon rear rollers
Fork height between 84mm and 200mm
Fork length 1220mm / Total width 685mm
Designed to withstand the rigours of everyday use in industry

See full description
Specifications for Hand Pallet Truck 685x1220mm 2500kg Yellow (Fork Length 1220mm) - 328200
  • Colour
    Yellow
  • Fork Width
    160mm
  • Steering Wheel Material
    Nylon
  • Fork Length
    1220mm
  • Product Type
    Hand Pallet Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome