Hand Pallet Truck Yellow (Heavy Duty 2.5 Tonne Capacity) 189412

Order Code: ZT1552180S

£729.99 Inc VAT (20%)


Description

This hand pallet truck can be raised between 84mm and 200mm and has a maximum load capacity of 2500kg. Each fork measures 160mm in width and 1150mm in length, creating a total width of 540mm. The truck features nylon steering wheels and nylon rear rollers, which make it easy to manoeuvre.
Heavy duty 2.5 tonne pallet truck
Includes nylon steering wheels and single nylon rear rollers
Fork height between 84mm and 200mm
Fork length 1150mm/Total width 540mm
Designed to withstand the rigours of everyday use in industry
Weight: 76kg
Colour: Yellow

See full description
Specifications for Hand Pallet Truck Yellow (Heavy Duty 2.5 Tonne Capacity) 189412
  • Weight
    76kg
  • MFR Part No.
    SBY18274

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome