High Lifting Pallet Truck - 1500Kg Capacity

Order Code: ZT5534164S

£709.99 Inc VAT (20%)


Description

1500kg High Lifting Pallet Truck - HL1500C
Product Overview
The HL1500C High Lifting Pallet Truck is an advanced material handling tool designed to enhance efficiency and safety in various industrial environments. Engineered with a robust scissor lift mechanism, this pallet truck allows you to lift loads of up to 1, 500 kg to a convenient height of 800 mm, reducing the need for repetitive bending and minimizing operator fatigue. This ergonomic design is ideal for tasks such as loading, unloading, or working on production lines where precise positioning of materials is essential.

Key Features
High Load Capacity: Supports up to 1, 500 kg, accommodating a wide range of pallet sizes.
Ergonomic Scissor Lift Mechanism: Provides smooth and controlled lifting, reducing operator strain.
Durable Construction: Built to withstand demanding industrial environments, ensuring longevity.
Enhanced Maneuverability: Equipped with a stable base and robust wheels for easy movement.
Safety Features: Includes overload protection and secure braking mechanisms for safe operation.
Specifications
Model Capacity (kg) Lift Height (mm) Fork Dimensions (mm) Weight (kg)
HL1500C 1, 500 85–800 1, 150 x 540 125
Applications
Production Lines: Ideal for tasks requiring precise positioning of materials.
Workshops: Facilitates efficient handling of heavy tools and machinery components.
Warehouses: Enhances material handling efficiency, reducing manual lifting risks.
Assembly Areas: Supports assembly operations by providing adjustable height platforms.
Related Products
Electric High Lifting Pallet Trucks - LTMHLE/LTHBLE Range: Offers electric lifting for enhanced efficiency in material handling tasks.
Quick Lifting Pump Truck - QLPT: Designed for rapid lifting, improving productivity in fast-paced environments.
Adjustable Pallet Trucks - LTPTA Range: Versatile solution for various pallet sizes with adjustable fork widths.
Order Now
Enhance your material handling operations with the 1500kg High Lifting Pallet Truck - HL1500C.

See full description
Specifications for High Lifting Pallet Truck - 1500Kg Capacity
  • Product Type
    High Lifting Pallet Truck
  • Weight
    125kg
  • Capacity
    1500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome