Konga Pallet Collar Truck

Order Code: ZT3079813S

£839.99 Inc VAT (20%)


Description

Finish: Electro galvanised.
Finish: Galvanised.
No. of Shelves: 2.
No. of Wheels: 4.
Shelf Capacity kg: 400.
Shelf Length mm: 1190.
Shelf Width mm: 790.
Shelves Finish: Laminate.
Wheel Type: Solid rubber.Capacity 300kg. Base powder coated and posts of electro galvanised steel. All-welded construction. L x W x H 800 x 600 x 1215mm. Length of the posts 900 mm. On two fixed and two 200mm dia. solid rubber swivel castors. The fixed castors are mounted on the long side for easy movement. Weight 44kg. Self assembly required.

See full description
Specifications for Konga Pallet Collar Truck
  • Finish
    Galvanised
  • Number of Wheels
    4
  • Wheel Type
    Solid Rubber Tyres
  • Shelves Finish
    Laminate
  • Shelf Capacity
    400kg
  • No. of Shelves
    2
  • Shelf Width
    790mm
  • Shelf Length
    1190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome